- Aluminum Coupler to Coupling
- Size 3" x 3"
- Straight
features
- Female x female coupler
- Available in aluminum
- Recommended working pressure ratings based on ambient temperature (70 °F)
| Material | Aluminum |
| End Type | Coupler x Coupler |
| Pressure [Max] | 150 psi |
| Size Designation | 3 in x 3 in |
| Fitting Description | Straight |
| Weight | 0.001 LB |
| EAN or UPC | 37256488818 |

