- Water-Saving Gun
- Temp. Max. 122 °F
- Hose I.D.
| Temperature Range [Max] | 122 °F |
| Working Pressure [Max] | 363 psi |
| Weight | 2.029 LB |
| EAN or UPC | 37256566066 |
| Temperature Range [Max] | 122 °F |
| Working Pressure [Max] | 363 psi |
| Weight | 2.029 LB |
| EAN or UPC | 37256566066 |