description
- Continental's SAM (Shock Absorbing Mount) is the airless solution for spring replacement, vibration isolation and shock impact. Its innovative design will cut costs in nearly all industrial applications.
applications
- Bin hoppers
- Compressors
- Blowers and motors
- Vibrating screens
- Shock impact
- Tag lines
features
- Provides consistent levels of vibration isolation with variable loads in a compact sized, high load capacity spring
- Constructed of a rubber and fabric compound designed to handle damp and corrosive environments
- Dramatically reduces noise level in industrial environments while greatly improving working conditions
- Resistant, durable and maintenance free
| Free Height | 254 mm |
| Outside Diameter | 152 mm |
| Inner Diameter | 25 mm |
| Weight | 10.51 LB |

