- 3/8 in Hose ID
- 0.7 in Hose OD
- 250 ft Hose Length
description
- Desert® DR16SC is for high-pressure service with tight bends using petroleumand water-based hydraulic fluids. It is meant for high temperature applications.
features
- High Temperature Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
- 1/2 Bend Radius
| Burst Pressure [Min] | 20000 psi |
| Working Pressure [Max] | 5,000 psi |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Chlorinated Polyethylene |
| Temperature Range [Max] | 302 °F |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Hose I.D. | 3/8 in |
| Working Pressure | 5004 psi, 345 bar |
| Bend Radius [Max] | 2.5 in |
| Hose OD | 0.7 in, 17.8 mm |
| Hose Reinforcement | Braided (2) Steel Wire |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose Length | 250 ft |
| Color | Black, Blue |
| Cover Material | Chlorinated Polyethylene |
| Weight | 122.0 LB |
| EAN or UPC | 37256487194 |

