- 1/4 in Hose ID
- 0.52 in Hose OD
- 250 ft Hose Length
description
- Desert® DR1SN is for medium-pressure hydraulic oil lines used in mobile, machine tool and agricultural applications where higher temperature petroleum- or water-based hydraulic fluids are a factor.
| Hose Reinforcement | Braided Steel Wire |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 302 °F |
| Hose Length | 250 ft |
| Hose I.D. | 1/4 in |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Bend Radius [Max] | 4 in |
| Cover Material | Chlorinated Polyethylene |
| Hose OD | 0.52 in, 13.2 mm |
| Working Pressure [Max] | 3,270 psi |
| Working Pressure | 3263 psi, 225 bar |
| Burst Pressure [Min] | 13080 psi |
| Color | Blue |
| Inner Tube Material | Chlorinated Polyethylene |
| Weight | 0.175 LB |
| EAN or UPC | 37256487231 |

