- 1/2 in Hose ID
- 0.8 in Hose OD
- 250 ft Hose Length
description
- Desert® DR1SN is for medium-pressure hydraulic oil lines used in mobile, machine tool and agricultural applications where higher temperature petroleum- or water-based hydraulic fluids are a factor.
| Burst Pressure [Min] | 9280 psi |
| Cover Material | Chlorinated Polyethylene |
| Working Pressure | 2321 psi, 160 bar |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 302 °F |
| Hose Length | 250 ft |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose I.D. | 1/2 in |
| Color | Blue |
| Inner Tube Material | Chlorinated Polyethylene |
| Hose OD | 0.8 in, 20.3 mm |
| Hose Reinforcement | Braided Steel Wire |
| Working Pressure [Max] | 2,320 psi |
| Bend Radius [Max] | 7 in |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Weight | 0.309 LB |
| EAN or UPC | 37256093036 |

