- E Series QD Bushing
- 2.5 in Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Flange Thickness | 0.75 in |
| Bushing Key Seat | Standard |
| Bushing Series | E |
| Keyway Size | 5/8 x 5/16 |
| Inch/Metric | Inch |
| Capscrew Size | 1/2-13 x 2 3/4 |
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 2.65625 in |
| Material | Ductile Iron |
| Cap Screws | 3 |
| Bolt Circle Diameter | 5 in |
| Overall Length | 2.65625 in |
| E (Knuckle Width) | 1.90625 in |
| Torque Capacity | 20000 lb/in |
| Bore Size | 2.500 in - 2 1/2 in |
| Bolt Circle Dia. | 5 in |
| Bore Range [Min] | 0.875 in |
| Large Diameter | 3.834 in |
| Wrench Torque | 60 lbf |
| Weight | 7.8 LB |
| EAN or UPC | 37256302107 |

