- E Series QD Bushing
- 3.5 in Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | E |
| Bore Range [Min] | 0.875 in |
| Bushing Key Seat | Shallow |
| Bore Size | 3.500 in - 3 1/2 in |
| Bolt Circle Diameter | 5 in |
| Material | Ductile Iron |
| Bore Range [Max] | 3.5 in |
| Inch/Metric | Inch |
| Weight | 4.7 LB |
| EAN or UPC | 37256302251 |

