- E Series QD Bushing
- 3 in Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Ductile Iron |
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.000 in - 3 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 6.7 LB |
| EAN or UPC | 37256302329 |

