Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Insta-Lock™ Type E

E400SS

Insta-Lock™ Type E
Item #100851384
  • Stainless Steel Male Adapter X Hose Shank
  • Size 4"
Insta-Lock™ Type E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Male Adapter X Hose Shank
  • Size 4"

description

  • Type E fittings can be attached to a rubber hose with the use of interlocking ferrules, crimp sleeves and bands. Insta-Lock™ fittings are designed for liquids only.

features

  • Recommended working pressure ratings based on ambient temperature (70 °F)
  • Insta-Lock™ fittings are never to be used in steam or compressed air service
  • Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
Material Stainless Steel
Pressure [Max] 150 psi
End Type Hose Shank
Type N/A
Size Designation 4 in
Fitting Description Straight
Weight 7.23 LB
EAN or UPC 37256267420
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison