- EL Series QD Bushing
- 1.5625 in Bore Size
- 3.375 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | EL |
| Bore Range [Min] | 0.875 in |
| Bolt Circle Diameter | 3.375 in |
| Bore Size | 1.563 in - 1 9/16 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.875 in |
| Bushing Key Seat | Standard |
| Weight | 3.4 LB |
| EAN or UPC | 37256302497 |

