- E Series QD Bushing
- 38 mm Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | E |
| Bore Size | 1.496 in - 38 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5 in |
| Weight | 10.0 LB |
| EAN or UPC | 37256302800 |

