Skip to content Skip to navigation menu
E Series QD Bushing, 42 mm Bore

EX42MM

E Series QD Bushing, 42 mm Bore
Item #101904911
  • E Series QD Bushing
  • 42 mm Bore Size
  • 5 in Bolt Circle
E Series QD Bushing, 42 mm Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Series QD Bushing
  • 42 mm Bore Size
  • 5 in Bolt Circle

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric Metric
Bolt Circle Diameter 5 in
Bushing Series E
Bore Size 1.654 in - 42 mm
Weight 9.8 LB
EAN or UPC 37256302824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison