- E Series QD Bushing
- 60 mm Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | E |
| Bore Size | 2.362 in - 60 mm |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Metric |
| Weight | 8.1 LB |
| EAN or UPC | 37256302879 |

