- E Series QD Bushing
- 65 mm Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Inch/Metric | Metric |
| Bore Size | 2.559 in - 65 mm |
| Weight | 7.6 LB |
| EAN or UPC | 37256302886 |

