- E Series QD Bushing
- 75 mm Bore Size
- 5 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Material | Ductile Iron |
| Bore Size | 2.953 in - 75 mm |
| Inch/Metric | Metric |
| Weight | 6.9 LB |
| EAN or UPC | 37256302909 |

