- F Series QD Bushing
- 1 in Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 3.938 in |
| Bore Size | 1.000 in - 1 in |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bushing Key Seat | Standard |
| Weight | 17.9 LB |
| EAN or UPC | 37256302923 |

