- F Series QD Bushing
- 3.625 in Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 3.938 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 3.625 in - 3 5/8 in |
| Bushing Key Seat | Shallow |
| Bore Range [Min] | 1 in |
| Material | Ductile Iron |
| Weight | 9.4 LB |
| EAN or UPC | 37256303333 |

