- F Series QD Bushing
- 4 in Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 5.625 in |
| Material | Ductile Iron |
| Bore Range [Max] | 3.938 in |
| Bore Size | 4.000 in - 4 in |
| Bushing Key Seat | No Keyway |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Weight | 6.9 LB |
| EAN or UPC | 37256303364 |

