- Stainless Steel Male Adapter X Male NPT
- Size 2 1/2"
description
- Type F fittings are normally threaded into pipe or manifold connections and mated with Part B, Part C or Part D. Used in applications that require frequent connections.
features
- Recommended working pressure ratings based on ambient temperature (70 °F)
caution
- Insta-Lock™ fittings are never to be used in steam or compressed air service
- Insta-Lock™ cam arms are designed exclusively for Insta-Lock™ fittings
| End Type | Male NPT |
| Size Designation | 2 1/2 in |
| Fitting Description | Straight |
| Material | Stainless Steel |
| Pressure [Max] | 150 psi |
| Type | N/A |
| Weight | 2.81 LB |
| EAN or UPC | 37256267475 |

