Continental
FD 2380-24 RS UNF
R Series Natural Rubber Compound Ring Model Air Spring
Item #113059222
- Air Spring
| Series | R Series |
| Compressed Height | 3.4 in |
| Temperature Range [Max] | 158 °F |
| Stroke Length [Max] | 9 in |
| Bellows Type | Double Convoluted |
| Temperature Range [Min] | -76 °F |
| Body Dia. [Max] | 26.18 in |
| Inch/Metric | Inch |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Weight | 31.1 LB |
