Continental
FD 76-14 DI G 1/2 CR
D Series Chloroprene Bellow Compound Dismountable Model Air Spring
Item #114488203
- Air Spring
| Temperature Range [Max] | 194 °F |
| Stroke Length [Max] | 4.53 in |
| Pressure | 120 psi |
| Temperature Range [Min] | -22 °F |
| Compressed Height | 3.15 in |
| Bellows Type | Double Convoluted |
| Inch/Metric | Metric |
| Series | D Series |
| Body Dia. [Max] | 7.01 in |
| Pressure [Max] | 120 psi |
| Air Inlet | 1/2 in |
| Weight | 0.2 LB |
