Continental
FD 960-22 ECO AP G 3/4
R Series Epichlorohydrin Bellow Compound Ring Model Air Spring
Item #114973338
- Air Spring
| Series | R Series |
| Inch/Metric | Metric |
| Pressure | 120 psi |
| Bellows Type | Double Convoluted |
| Air Inlet | 3/4 |
| Pressure [Max] | 120 psi |
| Weight | 19.0 LB |
