- Air Spring
| Pressure | 120 psi |
| Temperature Range [Max] | 158 °F |
| Bellows Type | Double Convoluted |
| Temperature Range [Min] | -76 °F |
| Inch/Metric | Inch |
| Series | R Series |
| Stroke Length [Max] | 8.9 in |
| Pressure [Max] | 120 psi |
| Compressed Height | 3.3 in |
| Body Dia. [Max] | 17.7 in |
| Weight | 19.0 LB |

