Continental
FS 100-10 CI 1/4 NPT CR
C Series Chloroprene Bellow Compound Crimped Model Air Spring
Item #113059131
- Air Spring
| Bellows Type | Single Convoluted |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Series | C Series |
| Inch/Metric | Inch |
| Air Inlet | 1/4 |
| Weight | 3.09 LB |
