Skip to content Skip to navigation menu
C Series Natural Rubber Compound Crimped Model  Air Spring

FS 120-9 CI 3/4 NPT (CA)

C Series Natural Rubber Compound Crimped Model Air Spring
Item #113934258
  • Air Spring
C Series Natural Rubber Compound Crimped Model  Air Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air Spring

description

  • Model Series C: Air actuators with permanently mounted connection parts. Model Series D: Air actuators with removable connecting parts. Model Series RZ: Rolling lobe air spring design with elastomer bellows crimped to the top plate and 'piston', made in either metric or imperial size fastener threads. Model Series S: Sleeve-type air spring design with thermoplastic connecting parts, made in either metric or imperial fastener threads. Model Series R: Bead ring connecting parts, come in single, double and triple convoution bellows, the bead rings can be dismounted so new bellow can be installed, made in either metric or imperial size fastener threads.

features

  • ECO = High Temp Bellow (-4 °F to 266 °F)
  • CR = Chloroprene Bellow (-22 °F to 194 °F)
  • Niro = Stainless Steel Bead Plates
  • HP = High Pressure Bellow
  • VP = Bellow Only Part
  • B = Internal Bumper
  • OS = Offset Air Inlet
  • CA = Center Air Inlet
  • X2 = Air Inlet On Top and Bottom Plate
Air Inlet 3/4 in
Pressure 120 psi
Temperature Range [Max] 158 °F
Inch/Metric Inch
Temperature Range [Min] -76 °F
Body Dia. [Max] 8.46 in
Pressure [Max] 120 psi
Series C Series
Compressed Height 1.97 in
Bellows Type Single Convoluted
Stroke Length [Max] 3.34 in
Height [Min] 1.970 in
Air Inlet Type Imperial
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison