Continental
FS 1710-12 RS UNF
R Series Natural Rubber Compound Ring Model Air Spring
Item #112556597
- Air Spring
| Temperature Range [Max] | 158 °F |
| Pressure | 120 psi |
| Pressure [Max] | 120 psi |
| Compressed Height | 2.2 in |
| Stroke Length [Max] | 4.8 in |
| Series | R Series |
| Body Dia. [Max] | 23 in |
| Temperature Range [Min] | -76 °F |
| Bellows Type | Single Convoluted |
| Inch/Metric | Inch |
| Weight | 19.2 LB |
