Model Series C: Air actuators with permanently mounted connection parts. Model Series D: Air actuators with removable connecting parts. Model Series RZ: Rolling lobe air spring design with elastomer bellows crimped to the top plate and 'piston', made in either metric or imperial size fastener threads. Model Series S: Sleeve-type air spring design with thermoplastic connecting parts, made in either metric or imperial fastener threads. Model Series R: Bead ring connecting parts, come in single, double and triple convoution bellows, the bead rings can be dismounted so new bellow can be installed, made in either metric or imperial size fastener threads.
features
ECO = High Temp Bellow (-4 °F to 266 °F)
CR = Chloroprene Bellow (-22 °F to 194 °F)
Niro = Stainless Steel Bead Plates
HP = High Pressure Bellow
VP = Bellow Only Part
B = Internal Bumper
OS = Offset Air Inlet
CA = Center Air Inlet
X2 = Air Inlet On Top and Bottom Plate
Body Dia. [Max]
9.84 in
Height [Min]
2 in
Stroke Length [Max]
3.5 in
Temperature Range [Min]
-76 °F
Series
C Series
Air Inlet Type
Metric
Pressure
120 psi
Bellows Type
Single Convoluted
Air Inlet
1/4 in
Temperature Range [Max]
158 °F
Inch/Metric
Metric
Pressure [Max]
120 psi
Compressed Height
2 in
Weight
5.07 LB
We're here for you
with Service Centers across the country - We have your back