Continental
FS 412-10 DS
D Series Natural Rubber Compound Dismountable Model Air Spring
Item #112556452
- Air Spring
| Temperature Range [Min] | -76 °F |
| Temperature Range [Max] | 158 °F |
| Compressed Height | 1.97 in |
| Body Dia. [Max] | 12.9 in |
| Stroke Length [Max] | 3.94 in |
| Bellows Type | Single Convoluted |
| Series | D Series |
| Air Inlet | 1/2 in |
| Pressure | 120 psi |
| Inch/Metric | Metric |
| Pressure [Max] | 120 psi |
| Weight | 11.9 LB |
