Continental
FS 76-07 DI G1/2 CR
D Series Chloroprene Bellow Compound Dismountable Model Air Spring
Item #114488228
- Air Spring
| Bellows Type | Single Convoluted |
| Pressure | 120 psi |
| Pressure [Max] | 120 psi |
| Air Inlet | 1/2 |
| Series | D Series |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
