- Air Spring
| Temperature Range [Min] | -76 °F |
| Pressure | 120 psi |
| Bellows Type | Triple Convoluted |
| Compressed Height | 4.3 in |
| Stroke Length [Max] | 12.6 in |
| Inch/Metric | Inch |
| Air Inlet | 1/4 in |
| Body Dia. [Max] | 12.8 in |
| Temperature Range [Max] | 158 °F |
| Series | C Series |
| Pressure [Max] | 120 psi |
| Weight | 15.0 LB |

