Continental
FT 330-29 CI 3/4 NPT
C Series Natural Rubber Compound Crimped Model Air Spring
Item #113459590
- Air Spring
| Series | C Series |
| Pressure | 120 psi |
| Air Inlet Type | Imperial |
| Pressure [Max] | 120 psi |
| Bellows Type | Triple Convoluted |
| Air Inlet | 3/4 |
| Weight | 13.5 LB |
