- Air Bellow
| Bellows Type | Triple Convoluted |
| Pressure [Max] | 120 psi |
| Temperature Range [Min] | -76 °F |
| Series | VP, Triple Bellow Only |
| Stroke Length [Max] | 17.3 in |
| Body Dia. [Max] | 37.4 in |
| Temperature Range [Max] | 158 °F |
| Compressed Height | 5.5 in |
| Pressure | 120 psi |
| Weight | 13.0 LB |

