- Air Spring
description
- Model Series R is a Ring Assembly. A Ring Assembly Has a Bead Ring Assembled on the Top and Bottom Bellow, Which is a Great Cost Savings for the End User. Why - Instead of Buying a Complete Assembly Every Time, the End User Only Needs to Buy a Bellow Piece Until the Current Rings Need Replaced. Model Series R is Offered in Either Metric or Imperial Fastener Threads. This Assembly can be Used as an Air Actuator to Lift Weight or Transmit a Force, or The Assembly can be Utilized as a Vibration Isolator. With Proper Maintenance, a Ring Assembly Has a Lifetime Rating of 6 Million Cycles.
features
- This is a RS Model = RS have Aluminum Bead Rings with Imperial Screws, Assembly has a Uniform Response Even to the Slightest Pressure Changes, Assembly is Highly Cost-Effective Thanks to its Short Installation Times and Low Assembly Costs.
- Bellow Compound-NR - Natural Rubber
| Bellows Type | Triple Convoluted |
| Air Inlet Type | Imperial |
| Height [Min] | 4 1/2 in |
| Body Dia. [Max] | 18.19 in |
| Operating Temperature [Min] | -76 ⁰F |
| Temperature Range [Max] | 158 °F |
| Compressed Height | 4.5 in |
| Operating Pressure [Max] | 120 psi |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 158 ⁰F |
| Stroke Length [Max] | 13.21 in |
| Pressure [Max] | 120 psi |
| Pressure | 120 psi |
| Temperature Range [Min] | -76 °F |
| Series | R Series |
| Weight | 20.5 LB |

