- F Series QD Bushing
- 50 mm Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 1.969 in - 50 mm |
| Inch/Metric | Metric |
| Weight | 15.8 LB |
| EAN or UPC | 37256303814 |

