- F Series QD Bushing
- 60 mm Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Metric |
| Bore Size | 2.362 in - 60 mm |
| Bushing Series | F |
| Weight | 14.3 LB |
| EAN or UPC | 37256303838 |

