Skip to content Skip to navigation menu
F Series QD Bushing, 65 mm Bore

FX65MM

F Series QD Bushing, 65 mm Bore
Item #101925449
  • F Series QD Bushing
  • 65 mm Bore Size
  • 5.625 in Bolt Circle
F Series QD Bushing, 65 mm Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F Series QD Bushing
  • 65 mm Bore Size
  • 5.625 in Bolt Circle

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bolt Circle Diameter 5.625 in
Bushing Series F
Inch/Metric Metric
Bore Size 2.559 in - 65 mm
Weight 13.7 LB
EAN or UPC 37256303845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison