- F Series QD Bushing
- 75 mm Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.953 in - 75 mm |
| Inch/Metric | Metric |
| Weight | 12.1 LB |
| EAN or UPC | 37256303869 |

