- F Series QD Bushing
- 90 mm Bore Size
- 5.625 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 3.354 in - 90 mm |
| Material | Ductile Iron |
| Inch/Metric | Metric |
| Weight | 9.7 LB |
| EAN or UPC | 37256303890 |

