- 112 Teeth
- 19.650" Pitch Diameter
- J Bushing Required with a Bore Range of 1 3/4" to 4 1/2"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Industrial blowers
- Woodworking machinery
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Belt Width | 2.070 in |
| Pitch Diameter | 19.650 in |
| Type | 7 |
| Dim E | 0.12 in |
| Bushing Type | QD |
| Pitch | 14.000 mm |
| No. of Teeth | 112 |
| Overall Length | 4.620 in |
| Color | Green |
| Bushing Series | J |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Min] | 1 3/4 in |
| Outside Dia. | 19.5400 in |
| Finished Bore | N/A |
| Bore Range [Max] | 4 1/2 in |
| L Dim | 4.5 in |
| Weight | 87.62 LB |
| EAN or UPC | 37256184666 |

