- 112 Teeth
- 19.650" Pitch Diameter
- MPB with a Bore Range of 1 1/16" to 4 1/2"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bore Range [Min] | 1.0625 in |
| Belt Width | 2.07 in |
| Type | 10 |
| Pitch | 14 mm |
| Finished Bore | N/A |
| Bore Type | Reborable |
| No. of Teeth | 112 |
| Bushing Type | None |
| Pitch Diameter | 19.65 in |
| Bore Range [Max] | 4.5 in |
| Overall Length | 2.78 in |
| L Dim | 2.78 in |
| Bushing Series | N/A |
| Dim E | 0.63 in |
| Color | Green |
| Outside Dia. | 19.54 in |
| Weight | 87.62 LB |
| EAN or UPC | 37256202261 |

