- 40 Teeth
- 7.018" Pitch Diameter
- MPB with a Bore Range of 1" to 3 13/16"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Bushing Series | N/A |
| Bore Type | Reborable |
| Overall Length | 2.780 in |
| Color | Green |
| Bore Range [Max] | 3 13/16 in |
| Finished Bore | N/A |
| Bushing Type | None |
| No. of Teeth | 40 |
| Pitch | 14.000 mm |
| Bore Range [Min] | 1 in |
| Outside Dia. | 6.9080 in |
| Belt Width | 2.070 in |
| Pitch Diameter | 7.018 in |
| Type | 1 |
| Weight | 12.7 LB |
| EAN or UPC | 37256202131 |
-
Eco-Friendly


