- 50 Teeth
- 8.772" Pitch Diameter
- E Bushing Required with a Bore Range of 7/8" to 3 1/2"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Overall Length | 2.940 in |
| Bore Type | Taper-Lock and QD Bushed |
| Color | Green |
| Bore Range [Max] | 3 1/2 in |
| Dim E | 0.31 in |
| L Dim | 2.63 in |
| Belt Width | 2.070 in |
| Bore Range [Min] | 7/8 in |
| Finished Bore | N/A |
| Outside Dia. | 8.6620 in |
| Bushing Series | E |
| Pitch | 14.000 mm |
| No. of Teeth | 50 |
| Type | 6 |
| Pitch Diameter | 8.772 in |
| Bushing Type | QD |
| Weight | 23.5 LB |
| EAN or UPC | 37256184581 |

