- 56 Teeth
- 9.825" Pitch Diameter
- E Bushing Required with a Bore Range of 7/8" to 3 1/2"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Outside Dia. | 9.7150 in |
| Pitch Diameter | 9.825 in |
| Dim E | 0.31 in |
| Pitch | 14.000 mm |
| Overall Length | 2.940 in |
| Finished Bore | N/A |
| L Dim | 2.63 in |
| Bushing Series | E |
| Color | Green |
| No. of Teeth | 56 |
| Belt Width | 2.070 in |
| Bore Range [Min] | 7/8 in |
| Type | 6 |
| Bore Range [Max] | 3 1/2 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Weight | 31.73 LB |
| EAN or UPC | 37256184598 |

