- 71 Teeth
- 12.457" Pitch Diameter
- J Bushing Required with a Bore Range of 1 3/4" to 4 1/2"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Overall Length | 4.560 in |
| Belt Width | 2.070 in |
| Bore Type | Taper-Lock and QD Bushed |
| Dim E | 0.06 in |
| Pitch Diameter | 12.457 in |
| L Dim | 4.5 in |
| Outside Dia. | 12.3470 in |
| No. of Teeth | 71 |
| Type | 4 |
| Bore Range [Min] | 1 3/4 in |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bore Range [Max] | 4 1/2 in |
| Color | Green |
| Bushing Series | J |
| Pitch | 14.000 mm |
| Weight | 62.83 LB |
| EAN or UPC | 37256184628 |

