- 90 Teeth
- 15.790" Pitch Diameter
- J Bushing Required with a Bore Range of 1 3/4" to 4 1/2"
- Green Belt Sprocket
description
- SilentSync® sprockets are a complete drive system that can significantly lower synchronous drive noise while offering real improvement in efficiency.
applications
- Farm machinery
- Construction equipment
- Mining machinery
- Conveyors
- Machine tools
- Metal working machinery
- Textile machinery
- Industrial blowers
- Woodworking machinery
- Paper industry machinery
- Pumps
- Food processing equipment
- Printing trades machinery
- Packaging machinery
features
- Circular arc geometry" for better antiratcheting resistance
| Belt Width | 2.070 in |
| Outside Dia. | 15.6800 in |
| Bushing Series | J |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 4 1/2 in |
| Finished Bore | N/A |
| L Dim | 4.5 in |
| Dim E | 0.07 in |
| Bore Range [Min] | 1 3/4 in |
| Pitch Diameter | 15.790 in |
| Type | 4 |
| Overall Length | 4.570 in |
| Color | Green |
| No. of Teeth | 90 |
| Bushing Type | QD |
| Pitch | 14.000 mm |
| Weight | 64.14 LB |
| EAN or UPC | 37256184659 |

