- GR2SN High Pressure Hydraulic Hose
- 4800 PSI Max
- 5" Min. Bend Radius
- 19,200 Min. Burst Pressure
| Burst Pressure [Min] | 19200 psi |
| Package Type | Coiled |
| Bend Radius [Min] | 5 in |
| Series | GR2SN |
| Cover Material | Neoprene |
| Tube Material | Nitrile |
| Hose Reinforcement | Braided (2) Steel Wire |
| Color | Black |
| Working Pressure [Max] | 4,800 psi |
| SAE Specifications | 100R2AT |
| Weight | 0.946 LB |
| EAN or UPC | 37256361623 |

