- 2 in Hose ID
- 2.46 in Hose OD
- 100 ft Hose Length
description
- Continental HR4 is a low-pressure, high-temperature return line or suction line for petroleum- and water-based hydraulic fluids. It has a vacuum rating of 29 in Hg. HR4 has half the bend radius of the typical SAE 100R4.
features
- High Temperature Rating
- U.S. Coast Guard Certified
- 1/2 Bend Radius
- 4:1 Safety Factor
| Working Pressure | 225 psi, 15.51 bar |
| Tube Material | Nitrile (NBR) |
| Reinforcement | Spiral-Plied Synthetic Fabric with Wire Helix |
| Hose Length | 100 ft |
| Hose OD | 2.46 in, 62.48 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 275 °F |
| Bend Radius [Max] | 6 in |
| Cover Material | Polychloroprene |
| Weight | 1.123 LB |
| EAN or UPC | 37256452154 |

