- 2 1/2 in Hose ID
- 3.01 in Hose OD
- 100 ft Hose Length
description
- Continental HR4 is a low-pressure, high-temperature return line or suction line for petroleum- and water-based hydraulic fluids. It has a vacuum rating of 29 in Hg. HR4 has half the bend radius of the typical SAE 100R4.
features
- High Temperature Rating
- U.S. Coast Guard Certified
- 1/2 Bend Radius
- 4:1 Safety Factor
| Tube Material | Nitrile (NBR) |
| Temperature Range [Max] | 275 °F |
| Cover Material | Polychloroprene |
| Reinforcement | Spiral-Plied Synthetic Fabric with Wire Helix |
| Hose OD | 3.01 in, 76.45 mm |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Max] | 7 in |
| Working Pressure | 140 psi, 9.65 bar |
| Hose Length | 100 ft |
| Weight | 1.45 LB |
| EAN or UPC | 37256452161 |

