- 1/2 in Hose ID
- 0.77 in Hose OD
- 50 ft Hose Length
description
- HR6 is for use during low-pressure, textile reinforced applications that include petroleum and water-based fluids for use in power steering return, lube lines and air lines. HR6 is not intended for brake applications.
features
- High Temperature Rating
- 4:1 Safety Factor
| Hose Reinforcement | Braided Textile |
| Bend Radius [Max] | 4 in |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 1/2 in |
| Cover Material | Chlorosulfonated Polyethylene (CSM) |
| Tube Material | Nitrile (NBR) |
| Working Pressure | 406 psi, 28 bar |
| Reinforcement | 1 Layer, Braided, Textile |
| Hose OD | 0.77 in, 19.6 mm |
| Temperature Range [Max] | 275 °F |
| Burst Pressure [Min] | 1600 psi |
| Working Pressure [Max] | 400 psi |
| Hose Length | 50 ft |
| Weight | 0.182 LB |
| EAN or UPC | 37256457005 |

